Beli multimeter analog sanwa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Deskripsi:Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Sanwa Instrument Analog Multimeter (Multitester)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- Direct Current (A): 0.3
- KRISBOW Analog Multimeter (Multitester)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.atribut:
- DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
- AC Voltage (V): 10, 50, 250, 1000
- Power Supply (V): 9, 1.5x2
- Resistance (kΩ): 2, 20, 200, 2000, 20000
- Hioki Analog Multitester (Alat Ukur)atribut:
- Power Supply: For resistance measurement range, R6P (AA) manganese battery x2
- Dimensions (mm): 95x141x39
- Resistance (kΩ): 0 to 3, Rx1/ x10/ x100/ x1k
- Voltage (V): 0 to 0.3/3/12/30/120/300/600 (DC); 0 to 12/30/120/300/600 (AC)
- Mitutoyo Micrometer StandDeskripsi:These stands are designed to allow bench-top use with hand micrometers or other gauges.
- Sanwa Electric Instrument Analog MultimeterDeskripsi:Mirror scale adopted for scale plate Equipped with basic measurement functions for DC voltage, AC voltage, DC current, and resistance measurement With continuity check buzzer A sturdy hard case (C-CP8) with excellent storage and portability is included as standard. Circuit protection with diode The test lead uses a test lead pin tip (18 mm) that takes into consideration measurement with a removable plug-type waterproof outlet. The hard case is equipped with a dedicated storage section for the test pin cap.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- AC Voltage (V): 10/50/250/500
- Battery Check: For 1.5V (RL=20Ω)
- Built-in Fuse: F0301 0.5A/250V/IR35A DIA5x20mm Glass tube
- Calibration Certificate: General calibration
- Continuity Check: Buzzer sounds at approximately 100 Ω or less, open voltage approximately 1.5 V
- DC Voltage (V): 0.25/2.5/10/50/250/500
- DC current (mA): 0.25/25/500
- Dimensions (H x W x D) (mm): 119x82x26
- Dimensions, Width W x Height H x Depth D (mm): 82x119x26
- Height (mm): 119
- Included Accessories: Test lead (TL-38) x 1 set, instruction manual x 1 copy, carrying case (C-CP8) x 1
- Length (mm): 26
- Mass (g): About 170
- Operation Environment: 5 to 40°C, 80% RH or less (no condensation)
- Part Number: CP8D (with calibration certificate, traceability system diagram, and test report)
- Power Supply: R6, LR6 (AA size) x 1
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resistance (Ω): 2k/20k/1M
- Type: Analog multi tester
- Width (mm): 82
- Mitutoyo Micrometer Head Mounting Fixture B-1atribut:
- Mitutoyo Part Number: 303568
- Sanwa Instrument Analog Multitesteratribut:
- Direct Current (A): 0.3
- Power Supply: AA batteries (R6P)x2 (included)
- Resistance (ohm): 200M
- Voltage (V): 600 (DC); 600 (AC)
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- Pro'sKit Anti-Hot Desoldering WickDeskripsi:- Anti-scald Design- Stainless Steel Mouth- High Quality Desoldering Braid with unique no clean flux.atribut:
- Dimensions (mm): 101x47.5x18.5
- Niigata Seiki (SK) Steel Pin Gauge (Set)atribut:
- Material: Steel
- Step: 0.01
- DV Simple MultimeterDeskripsi:Multimeter. High Quality.
- Wipro Multitester AnalogDeskripsi:DCV : 0.25 / 10 / 50 / 250 / 500 / 1000V, ± (3%+1)ACV : 10 / 50 / 250V / 1000V, ± (4%+1)DCA : 0.25m / 2.5m / 25m / 500mA, ± (3%+1)OHM : X1 / X10 / X1K / X1KΩ, ± (3%+1)hFE : 0 - 1000 (w/TR connector)BATT : 1.5VPower Source : R6 (1.5V) x 2, 6F22 (9V) x 1Fuse and Diode protectionMeasure hFE to 1000TUsing optional TR Connectoratribut:
- Color: Black
- KRISBOW Multimeter Digital (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
Daftar Harga multimeter analog sanwa Terbaru March 2026
| Sanwa Instrument Digital Multimeter Koneksi PC (Multitester) | Rp969.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Sanwa Instrument Analog Multimeter (Multitester) | Rp1.299.900 |
| KRISBOW Analog Multimeter (Multitester) | Rp229.900 |
| Hioki Analog Multitester (Alat Ukur) | Rp1.199.900 |
| Mitutoyo Micrometer Stand | Rp609.900 |
| Sanwa Electric Instrument Analog Multimeter | Rp2.599.900 |
| JLD Tool Kit Set | Rp86.900 |
| Sanwa Instrument Tang Ampere Digital | Rp1.199.900 |
| Mitutoyo Micrometer Head Mounting Fixture B-1 | Rp409.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/qrP103699963-1.jpg)
/ivP102049679-5.jpg)
/qiP103699954-1.jpg)
/2bP101515083-3.jpg)
/P102091432-1.jpg)






/mpP101550817-2.jpg)

/P103039693-1.jpg)
/P102091494-1.jpg)

%20Steel%20Pin%20Gauge%20(Set)/P101502472-2.jpg)


/60P101517216-4.jpg)